Conference Table, Wood Frame, 192 in W
- Mfr # ACT19248NOBK
- Zoro # G823654913
product price:Â
$
3,091.99
/ea
Key Features
Support Style
Traditional Leg
Tabletop Material
Laminate
Frame Finish
Unfinished
Overall Height
29 in
Frame Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACT19248NOBK
- Zoro #
- G823654913
- UPC #
- 192357254066
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 29 in
- Overall Width
- 192 in
- Tabletop Thickness
- 1 in
- Overall Length
- 48 in
Details
- Item
- Conference Table
- Support Style
- Traditional Leg
- Tabletop Material
- Laminate
- Frame Finish
- Unfinished
- Frame Material
- Wood
- Tabletop Color
- Noble Oak
- Maximum Number of Seats
- 14
- Product Type
- Conference Table
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Bench Color
- Noble Oak
- Weight Capacity
- 400 lb
- Standards
- ANSI/BIFMA
- Tabletop Shape
- Rectangle
- Assembly
- Assembled
- Number of Supports
- 2
Description
Conference Table, Bench Color Noble Oak, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 14, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 192 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Noble Oak, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.