Shop REGENCY
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Conference Table, Wood Frame, 192 in W
- Mfr # ACT19248NOWH
- Zoro # G123654569
product price:Â
$
3,091.99
/ea
Key Features
Tabletop Color
Noble Oak
Overall Height
29 in
Frame Material
Wood
Overall Length
48 in
Tabletop Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACT19248NOWH
- Zoro #
- G123654569
- UPC #
- 192357376966
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 29 in
- Overall Length
- 48 in
- Tabletop Thickness
- 1 in
- Overall Width
- 192 in
Details
- Item
- Conference Table
- Tabletop Color
- Noble Oak
- Frame Material
- Wood
- Support Style
- Traditional Leg
- Bench Color
- Noble Oak
- Tabletop Shape
- Rectangle
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Maximum Number of Seats
- 14
- Product Type
- Conference Table
- Standards
- ANSI/BIFMA
- Frame Finish
- Unfinished
- Tabletop Material
- Laminate
- Number of Supports
- 2
Description
Conference Table, Bench Color Noble Oak, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 14, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 192 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Noble Oak, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.