Conference Table, Wood Frame, 144 in W
- Mfr # ACT14448NWWH
- Zoro # G823654593
product price:Â
$
2,212.99
/ea
Key Features
Includes
3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
Bench Color
Neo Walnut
Product Type
Conference Table
Support Style
Traditional Leg
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT14448NWWH
- Zoro #
- G823654593
- UPC #
- 192357253793
- Country of Origin
- Malaysia
- Item
- Conference Table
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Bench Color
- Neo Walnut
- Product Type
- Conference Table
- Support Style
- Traditional Leg
- Tabletop Material
- Laminate
- Tabletop Color
- Neo Walnut
- Assembly
- Assembled
- Weight Capacity
- 350 lb
- Frame Finish
- Unfinished
- Frame Material
- Wood
- Tabletop Shape
- Rectangle
- Number of Supports
- 2
- Standards
- ANSI/BIFMA
- Maximum Number of Seats
- 12
Dimensions
- Tabletop Thickness
- 1 in
- Overall Height
- 29 in
- Overall Width
- 144 in
- Overall Length
- 48 in
Description
Conference Table, Bench Color Neo Walnut, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 12, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 144 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Neo Walnut, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.