Conference Table, Wood Frame, 72 in W
- Mfr # ACT7236NWWH
- Zoro # G823654647
product price:Â
$
1,269.99
/ea
Key Features
Tabletop Shape
Rectangle
Tabletop Material
Laminate
Standards
ANSI/BIFMA
Tabletop Thickness
1 in
Frame Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACT7236NWWH
- Zoro #
- G823654647
- UPC #
- 192357377031
- Country of Origin
- Malaysia
Dimensions
- Tabletop Thickness
- 1 in
- Overall Width
- 72 in
- Overall Height
- 29 in
- Overall Length
- 36 in
Details
- Item
- Conference Table
- Tabletop Shape
- Rectangle
- Tabletop Material
- Laminate
- Standards
- ANSI/BIFMA
- Frame Material
- Wood
- Maximum Number of Seats
- 6
- Bench Color
- Neo Walnut
- Tabletop Color
- Neo Walnut
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Product Type
- Conference Table
- Support Style
- Traditional Leg
- Frame Finish
- Unfinished
Description
Conference Table, Bench Color Neo Walnut, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 6, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 36 in, Overall Width 72 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Neo Walnut, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Includes 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.