Conley 24/7 Vinyl Office Chair Big & Tall 400lb Max Weight, Adjstbl Back & Seat Height W/ Whls, Blk

  • Mfr # 247-VAM-BK

  • Zoro # G315441137


product price:  $674.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
23 in
Width
25 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
247-VAM-BK
Zoro #
G315441137
UPC #
192357269268
Country of Origin
Taiwan, Province of China

Dimensions

Length
23 in
Width
25 in
Depth
23 in

Details

Color
Black

Description

Now you can have 24-hour comfort with Regency's 24-Hour Big & Tall Task Chair, engineered for round-the-clock performance in demanding work environments. This premium seating solution boasts an extra-thick 3 upholstered vinyl seat, ensuring lasting comfort during extended shifts. Anti-bacterial/anti-microbial vinyl surface helps maintain a hygienic work environment. Designed to accommodate users of all sizes, the chair features an amazing 16 customizable adjustments, including back height, depth, and pitch, as well as gas lift seat height and smooth seat tilting action. The one-touch sliding seat depth adjustment and height, and width-adjustable arms allow for precise ergonomic positioning, reducing fatigue and enhancing productivity. Built on a robust 27 5-star wheeled base, this heavy-duty swivel chair offers stable mobility and supports up to 400 lbs., making it ideal for users of all sizes in various office settings. This chair is also made in Taiwan which makes it TAA/GSA compliant


  • 24/7 Comfort: Extra-thick 3" upholstered Anti-bacterial/anti-microbial vinyl seat designed for clean, continuous use, perfect for shift workers or high-intensity office environments
  • Comprehensive Ergonomics: Multiple adjustment points including back height, depth, pitch, seat height, and tilt for a truly personalized fit.
  • Customizable Arm Support: Height and width-adjustable arms provide tailored upper body support, enhancing overall comfort and reducing strain.
  • Heavy-Duty Construction: Sturdy steel 27" 5-star base with wheels offers stable mobility and supports up to 400 lbs for long-lasting performance.
  • Superior Quality Assurance: Meets or exceeds ANSI/BIFMA standards and is backed by Regency's comprehensive warranty, ensuring peace of mind and lasting value.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.