Zoro Homepage

Cosmo Ergonomic Mesh High-Back Multi-Function 3-Paddle Task Chair with Arms- Black

  • Mfr # 5110BK

  • Zoro # G115441122


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
21 in
Width
25.5 in
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110BK
Zoro #
G115441122
UPC #
192357269503
Country of Origin
China

Dimensions

Length
21 in
Width
25.5 in
Depth
21 in

Details

Color
Black

Description

Experience unparalleled comfort and support with the Regency Cosmo Ergonomic Mesh High-Back Task Chair. This commercial-grade chair combines cutting-edge ergonomics with versatile adjustability, ensuring a perfect fit for your body and work style. With its breathable mesh back 19.5 x 21, spacious seat 20 x 19, and height range of 18-21 from the floor, the Cosmo is designed to enhance productivity and well-being throughout your workday.


  • Fully adjustable design: Customize your seating experience with 3D adjustable arms that move forward/backward, side-to-side, and rotate left/right, along with adjustable arm height (7-11"). The 3-paddle system allows you to fine-tune seat depth, chair height, and backrest incline for optimal positioning.
  • Superior ergonomics: Stay cool and comfortable with a breathable mesh back that promotes airflow, while the contoured vinyl seat cushion with leg grooves ensures proper weight distribution. The adjustable ratchet back (0-4" height adjustment from seat) lets you achieve perfect lumbar support for improved posture.
  • Built to last: Engineered for durability with a 250 lb weight capacity and backed by a comprehensive warranty (5 years on base and frame, 2 years on mechanisms and upholstery). The 5-star black base with smooth-rolling casters provides stability and easy mobility in any office environment.
  • Premium features: The multi-function mechanism offers precise control over your seating position, while the commercial-grade construction ensures long-lasting performance. Whether you're working long hours or need adaptive seating for various tasks, the Cosmo delivers professional-level comfort and support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.