Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Shells, 29 in H, 42 in W X Wood, Noble Oak

  • Mfr # LDS4224NO

  • Zoro # G612321170


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Overall Width
42 in
Overall Height
29 in
Color
Noble Oak
Material
Wood
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS4224NO
Zoro #
G612321170
UPC #
192357266694
Country of Origin
Malaysia

Dimensions

Overall Width
42 in
Overall Height
29 in
Length
24 in

Details

Item
Desk Shells
Color
Noble Oak
Material
Wood
Number of Drawers
0
Includes
Hardware
Number of Pedestals
0
Shape
Rectangle

Description

Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storNOe options. This 42-inch long desk is a great choice for classrooms, home offices or dorm rooms. Two wire manNOement grommets keep cables clear of the work areas. Finished in an stylish Noble Oak laminate, this desk shell coordinates with other Legacy furniture. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • Framework for a complete office- customize with pedestals, hutches or other storNOe options
  • Adjustable leveling glide ensures a level surface throughout
  • Wire manNOement grommets keeps cables clear of surface area
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.