
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTOTE4PKGY
Zoro #
G6442206
UPC #
-
Country of Origin
China
Dimensions
Overall Height
12 in
Overall Length
12 in
Overall Width
12 in
Details
Material
Fabric
Load Capacity
20 lbs
Color
Gray
Item
Foldable Storage Tote
Shape
Square
Description
Niche Cubo Foldable Fabric Storage,PK4, Package Quantity 4
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.