Shop REGENCY

Fusion 2 Person Bench Workstation, 48 in W X Wood, Metal, Noble Oak

  • Mfr # MFB4858NO
  • Zoro # G215684511

product price: 
$
1,201.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Material
Wood, Metal
Length
58 in
Includes
Hardware
Size
48" x 58"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MFB4858NO
Zoro #
G215684511
UPC #
192357298428
Country of Origin
Taiwan, Province of China
Item
Fusion 2 Person Bench Workstation
Material
Wood, Metal
Includes
Hardware
Tabletop Color
Noble Oak
Application
Classroom, Breakroom, Office

Dimensions

Overall Width
48 in
Length
58 in
Size
48" x 58"
Thickness
1 in

Description

Encourage communication and productivity with the Fusion Benching System- a versatile, open-plan team workstation. Each system includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Cables can run from the wire management trough to the inside of Fusion's unique wire management C-Legs. Optional frosted plexiglass privacy dividers keep teams focused without isolation. This 48-inch long Benching System is constructed of a 1-inch thick Noble Oak thermal fused melamine laminate desktop with a black T-Mold edge band. Rounded corners make the table safer for everyone. A durable and modern black metal Fusion desk frame supports the tabletop. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant.


  • Includes two 48-inch long desk shells connected by a wire management system that runs the length of the desks
  • A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors
  • Cables can run from the wire management trough to inside Fusion's unique wire management C-Legs
  • Noble Oak thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.