Fusion 4 Person Bench Workstation W/ Privacy Panel, 96 in W X Wood, Metal, Neo Walnut

  • Mfr # MFBPD9658NW

  • Zoro # G815685031


product price:  $3,077.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
96 in
Material
Wood, Metal
Includes
Hardware
Length
58 in
Application
Classroom, Breakroom, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFBPD9658NW
Zoro #
G815685031
UPC #
192357298886
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
96 in
Length
58 in
Size
96" x 58"
Thickness
1 in

Details

Item
Fusion 4 Person Bench Workstation W/ Privacy Panel
Material
Wood, Metal
Includes
Hardware
Tabletop Color
Neo Walnut
Application
Classroom, Breakroom, Office

Description

Encourage communication and productivity with the Fusion Benching System- a versatile, open-plan team workstation. This set includes 2 benching stations and each station includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Cables can run from the wire management trough to the inside of Fusion's unique wire management C-Legs. Frosted plexiglass privacy dividers keep teams focused without isolation. This 48-inch long Benching System is constructed of a 1-inch thick Neo Walnut thermal fused melamine laminate desktop with a black T-Mold edge band. Rounded corners make the table safer for everyone. A durable and modern black metal Fusion desk frame supports the tabletop. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant.


  • Set of 2 Benching stations. Each station includes two 48-inch long desk shells connected by a wire management system that runs the length of the desks and a frosted plexiglass privacy divider
  • A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors
  • Cables can run from the wire management trough to inside Fusion's unique wire management C-Legs
  • Neo Walnut thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.