This item is Discontinued.

Regency Fusion Benching Systems, 48 W, 58 L, 45 H, Wood, Metal Top, Ash Grey MFBPD4858AG

Fusion Benching Systems, 48 W, 58 L, 45 H, Wood, Metal Top, Ash Grey (Discontinued)

  • Mfr # MFBPD4858AG
  • Zoro # G305739930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFBPD4858AG
Zoro #
G305739930
UPC #
192357217634
Country of Origin
Multiple

Dimensions

Width
48
Length
58
Height
45

Details

Item
Fusion Benching Systems
Tabletop Material
Wood, Metal
Tabletop Color
Ash Grey
Features
Includes two 48-inch long desk shells connected by a wire management system that runs the length of the desks and a frosted plexiglass privacy divider. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors. Cables can run from the wire management trough to inside Fusion's unique wire management C-Legs. Ash Grey thermal fused melamine laminate desktop is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Weight
140
Color
Ash Grey

Description

Encourage communication and productivity with the Fusion Benching System- a versatile, open-plan team workstation. Each system includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Cables can run from the wire management trough to the inside of Fusion's unique wire management C-Legs. Frosted plexiglass privacy dividers keep teams focused without isolation. This 48-inch long Benching System is constructed of a 1-inch thick Ash Grey thermal fused melamine laminate desktop with a black T-Mold edge band. Rounded corners make the table safer for everyone. A durable and modern black metal Fusion desk frame supports the tabletop. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.