Kobe Steel T-Base Training Seminar Table Base- Black, Set of 2 Table Legs
- Mfr # MKTBT22
- Zoro # G705740666
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Height
28
Length
5
Width
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKTBT22
- Zoro #
- G705740666
- UPC #
- 843532005996
- Country of Origin
- China
Dimensions
- Height
- 28
- Length
- 5
- Width
- 22
Details
- Item
- T-Shaped Table Bases
Description
The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. The Kobe T-Base Legs come 2 to a set and can be easily attached to any rectangular tabletop. The base is constructed of a black tubular steel post T-Base that measures 22-inches across. The entire base is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.