Fusion Desk Shell, 66 in W X Wood, Metal, Neo Walnut

  • Mfr # MUDS663048NW

  • Zoro # G115685366


product price:  $1,189.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
66 in
Material
Wood, Metal
Length
102 in
Includes
Hardware
Shape
U Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUDS663048NW
Zoro #
G115685366
UPC #
192357299142
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
66 in
Length
102 in
Thickness
1 in
Size
66" x 102"

Details

Item
Fusion Desk Shell
Material
Wood, Metal
Includes
Hardware
Shape
U Shape
Tabletop Color
Neo Walnut
Application
Classroom, Breakroom, Office

Description

Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch U-Desk Shell with 48-inch bridge is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. The interior of the desk is spacious, allowing plenty of room to move between surfaces. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Customize this desk shell with full or mobile pedestals, low storage units or another choice from Fusion's versatile storage collection.


  • Good looking 66-inch U-Desk Shell with 48-inch return with amazing interior wire management capabilities
  • C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity
  • Desktop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.