This item is Discontinued.

Regency Fusion L-Desks with Storage, 78 D X 29 H, 66 W X Wood, Metal, Ash Grey MLD663048AG

Fusion L-Desks with Storage, 78 D X 29 H, 66 W X Wood, Metal, Ash Grey (Discontinued)

  • Mfr # MLD663048AG
  • Zoro # G005741202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLD663048AG
Zoro #
G005741202
UPC #
192357217030
Country of Origin
Multiple

Dimensions

Overall Width
66
Overall Depth
78
Overall Height
29

Details

Item
Fusion L-Desks with Storage
Color
Ash Grey
Material
Wood, Metal
Weight
233
Tabletop Color
Ash Grey
Features
Good looking 66-inch Double Pedestal L-Desk with 48-inch return with amazing interior wire management capabilities. C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity. Box-Box-File Pedestal and File-File Pedestal with locking drawers can be installed on either side of the desk. Ash Grey thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding. Backed by a 10-year limited manufacturer's warranty
For Use With
Residential

Description

Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch Double Pedestal L-Desk with 48-inch return is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal and one File-File Pedestal that can be installed on either side of the desk. The file drawers accept both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.