This item is Discontinued.

Regency Fusion Single Pedestal Desks, 24 D X 29 H, 66 W X Wood, Metal, Ash Grey MSP6624AG

Fusion Single Pedestal Desks, 24 D X 29 H, 66 W X Wood, Metal, Ash Grey (Discontinued)

  • Mfr # MSP6624AG
  • Zoro # G705739998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSP6624AG
Zoro #
G705739998
UPC #
192357217139
Country of Origin
Multiple

Dimensions

Overall Width
66
Overall Depth
24
Overall Height
29

Details

Item
Fusion Single Pedestal Desks
Color
Ash Grey
Material
Wood, Metal
Weight
127
Features
Good looking 66-inch Single Pedestal Desk with amazing interior wire management capabilities. C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity. Box-Box-File Pedestal with locking drawers can be installed on either side of the desk. Ash Grey thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding. Backed by a 10-year limited manufacturer's warranty
For Use With
Residential
Tabletop Color
Ash Grey

Description

Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch Single Pedestal Desk is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal that can be installed on either side of the desk. The file drawer accepts both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.