Shop REGENCY

Fusion Teachers Desk W/ Double Pedestal Drawer Unit, 66 in W X Wood, Metal, Noble Oak

  • Mfr # MDP6624NO

  • Zoro # G815684645


product price:  $1,178.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
66 in
Material
Wood, Metal
Length
24 in
Includes
Hardware
Size
66" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDP6624NO
Zoro #
G815684645
UPC #
192357298381
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
66 in
Length
24 in
Size
66" x 24"
Thickness
1 in

Details

Item
Fusion Teachers Desk W/ Double Pedestal Drawer Unit
Material
Wood, Metal
Tabletop Color
Noble Oak
Includes
Hardware
Application
Classroom, Breakroom, Office

Description

Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch Double Pedestal Desk is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal and one File-File Pedestal that can be installed on either side of the desk. The file drawers accept both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor.


  • Good looking 66-inch Double Pedestal Desk with amazing interior wire management capabilities
  • C-Legs have a vented compartment with removable cover for wires to run from the floor through the legs and up to tabletops for instant connectivity
  • Box-Box-File Pedestal and File-File Pedestal with locking drawers can be installed on either side of the desk
  • Noble Oak thermal fused melamine laminate desktop is scratch, stain and scald resistant and is finished with a black T-Mold edge banding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.