Fusion U-Desk Shells, 102 D X 29 H, 72 W X Wood, Metal, Grey

  • Mfr # MUDS723048GY

  • Zoro # G6451087


product price:  $1,232.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Desk Shell
Overall Width
72
Overall Depth
102
Overall Height
29
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUDS723048GY
Zoro #
G6451087
UPC #
843532054673
Country of Origin
China

Dimensions

Overall Width
72
Overall Depth
102
Overall Height
29
Length
102

Details

Type
Desk Shell
Item
Desks > U-Desks > Fusion U-Desk Shells
Finish
Wood|Metal
Color
Grey
Material
Wood|Metal
For Use With
Residential

Description

Fusion 72 In. U-Desk Shell,48 In. Bridge,Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.