Fusion U-Desk Shells, 96 D X 29 H, 66 W X Wood, Metal, Cherry

  • Mfr # MUDS663042CH

  • Zoro # G6451044


product price:  $1,109.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Type
Desk Shell
Overall Width
66
Overall Depth
96
Overall Height
29
Finish
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUDS663042CH
Zoro #
G6451044
UPC #
843532054345
Country of Origin
China

Dimensions

Overall Width
66
Overall Depth
96
Overall Height
29
Length
96

Details

Type
Desk Shell
Item
Desks > U-Desks > Fusion U-Desk Shells
Finish
Wood|Metal
Color
Cherry
Material
Wood|Metal
For Use With
Residential

Description

Fusion 66 In. U-Desk Shell,42 In. Bridge,Cherr

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.