
Niche Cubo Half-Size Foldable Storage Container, 12 in L, 12 in W, 5-1/2 in H, Gray, Fabric (Discontinued)
- Mfr # HTOTE1206GY
- Zoro # G6442005
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HTOTE1206GY
Zoro #
G6442005
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5-1/2 in
Overall Length
12 in
Overall Width
12 in
Details
Material
Fabric
Load Capacity
12 lbs
Color
Gray
Item
Niche Cubo Half-Size Foldable Storage Container
Description
Niche Cubo Half-Size Foldable Fabric Sto
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.