This item is Discontinued.

Regency Ivy League Clubhouse Dining or Meeting Swivel Chair- Grey/ Cherry 9040GYCH

This item is Discontinued.

Regency

Ivy League Clubhouse Dining or Meeting Swivel Chair- Grey/ Cherry (Discontinued)

Mfr # 9040GYCH
Zoro # G605740667
UPC # 192357217795
Country of Origin China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9040GYCH
Zoro #
G605740667
UPC #
192357217795
Country of Origin
China

Dimensions

Height
44
Length
25
Width
26

Details

Color
Grey
Material
Wood, Metal, Vinyl
Frame Color
Cherry
Features
The perfect accent to traditional offices, libraries, studies or waiting rooms. Beautiful hardwood cherry frame with elegant detail lines and timeless brass nailhead trim accents. Available in classic black or Grey vinyl finish. Chair functions include: 360 degree swivel, pneumatic seat height, center tilt, tilt tension and tilt lock adjustments. Seat Height: 18-21" from floor, Seat Dimensions: 23"W x 21"D

Description

Bring an air of Ivy League distinction to any traditional home or professional office setting. A beautiful hardwood Cherry frame, timeless brass trim accents, durable vinyl upholstery and elegant button tuft stitching make the Ivy League Swivel a must-have addition. Available in a Grey finish to match any decor. The Ivy League chair looks great in libraries, studies and waiting rooms, too. Chair functions include pneumatic seat height and tilt adjustments. Explanation of functions- 360 degree swivel: Chair is able to rotate 360 degrees in either direction. Seat height: Chair's seat can raise and lower allowing the user's feet to remain flat on the floor. Center Tilt: Central pivot point allows the user to recline seat and back of chair at a fixed angle. Tilt tension: Allows user to adjust the amount of force that it takes to adjust the seat back angle. Tilt Lock: Locks the chair's back angle and inhibits it from being repositioned.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.