Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Maple

  • Mfr # TPL42RNDPLBK44BK

  • Zoro # G005738363


product price:  $829.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
42
Length
42
Height
29
Tabletop Material
Wood, Metal, Polypropylene
Tabletop Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPL42RNDPLBK44BK
Zoro #
G005738363
UPC #
192357199077
Country of Origin
China

Dimensions

Width
42
Length
42
Height
29

Details

Item
Kahlo Round Table & Chair Sets
Tabletop Material
Wood, Metal, Polypropylene
Tabletop Color
Maple
Leg Color
Black

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 42-inch round Kahlo table with black tapered legs and four Black Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.