This item is Discontinued.

Regency Kahlo Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Mocha Walnut TPL42RNDMWBK

Kahlo Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Mocha Walnut (Discontinued)

  • Mfr # TPL42RNDMWBK
  • Zoro # G505741221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPL42RNDMWBK
Zoro #
G505741221
UPC #
192357129654
Country of Origin
China

Dimensions

Width
42
Length
42
Height
29

Details

Item
Kahlo Square & Round Tables
Tabletop Material
Wood, Metal
Tabletop Color
Mocha Walnut
Leg Color
Black

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 42-inch Round top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mocha Walnut tabletop is double-sided and finished in Mahogany on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.