This item is Discontinued.

Regency Kahlo Training Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Beige MTPL4224BEBK

Kahlo Training Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Beige (Discontinued)

  • Mfr # MTPL4224BEBK
  • Zoro # G905740268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTPL4224BEBK
Zoro #
G905740268
UPC #
192357129937
Country of Origin
China

Dimensions

Width
42
Length
24
Height
29

Details

Item
Kahlo Training Tables
Tabletop Material
Wood, Metal
Tabletop Color
Beige
Leg Color
Black

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 42-inch long and 24-inch deep top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Beige tabletop is double-sided and finished in Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.