
Kahlo Training Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Cherry
Mfr # MTPL4224CHBK
Zoro # G705740161
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Width
42
Length
24
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTPL4224CHBK
Zoro #
G705740161
UPC #
192357129951
Country of Origin
China
Dimensions
Width
42
Length
24
Height
29
Size
42" x 24"
Details
Item
Kahlo Training Tables
Tabletop Material
Wood, Metal
Tabletop Color
Cherry
Leg Color
Black
Color
Cherry/ Black
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 42-inch long and 24-inch deep top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.