
Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Mahogany
Mfr # TBF42RNDMHBK
Zoro # G505739655
product price:Â $305.99
/eaKey Features
Width
42
Length
42
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Mahogany
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBF42RNDMHBK
Zoro #
G505739655
UPC #
192357186749
Country of Origin
China
Dimensions
Width
42
Length
42
Height
29
Size
42"
Details
Item
Kee Folding Tables
Tabletop Material
Wood, Metal
Tabletop Color
Mahogany
Leg Color
Black
Table Base Color
Black
Description
Turn any table into a folding table with Kee Folding Post Legs! Kee Folding post legs come four to a set and can collapse while attached to a tabletop. Simply twist the leg to unlock, fold down and twist in the opposite direction to lock back into place. This 42-inch round table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with leveling glides on the bottom of each leg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.