Kee Mobile Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Maple

  • Mfr # TBMC4242PLBK

  • Zoro # G005738943


product price: $269.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Width
42
Length
42
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBMC4242PLBK
Zoro #
G005738943
UPC #
192357185803
Country of Origin
China

Dimensions

Width
42
Length
42
Height
29
Size
42"

Details

Item
Kee Mobile Tables
Tabletop Material
Wood, Metal
Tabletop Color
Maple
Leg Color
Black
Table Base Color
Black

Description

Give everyone more room with Kee tables. Kee Mobile post legs come four to a set and include locking casters, which makes moving the whole table easy. This 42-inch square table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with locking hard plastic casters on the bottom of each leg. Kee tables are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products