Kee Mobile Tables, 72 W, 24 L, 29 H, Wood, Metal Top, Grey

  • Mfr # MTC7224GYBK

  • Zoro # G005739056


product price:  $289.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
72
Length
24
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTC7224GYBK
Zoro #
G005739056
UPC #
192357187210
Country of Origin
China

Dimensions

Width
72
Length
24
Height
29
Size
72" x 24"

Details

Item
Kee Mobile Tables
Tabletop Material
Wood, Metal
Tabletop Color
Grey
Leg Color
Black
Color
Grey/ Black

Description

Give everyone more room with Kee tables. Kee Mobile post legs come four to a set and include locking casters, which makes moving the whole table easy. This 72 x 24-inch table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with locking hard plastic casters on the bottom of each leg. Kee tables are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.