Kee Mobile Tables, 72 W, 24 L, 29 H, Wood, Metal Top, Maple
- Mfr # MTC7224PLBK
- Zoro # G905738814
product price:Â
$
289.99
/ea
Key Features
Width
72
Length
24
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Maple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTC7224PLBK
- Zoro #
- G905738814
- UPC #
- 192357187241
- Country of Origin
- China
Dimensions
- Width
- 72
- Length
- 24
- Height
- 29
- Size
- 72" x 24"
Details
- Item
- Kee Mobile Tables
- Tabletop Material
- Wood, Metal
- Tabletop Color
- Maple
- Leg Color
- Black
- Color
- Maple/ Black
Description
Give everyone more room with Kee tables. Kee Mobile post legs come four to a set and include locking casters, which makes moving the whole table easy. This 72 x 24-inch table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with locking hard plastic casters on the bottom of each leg.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.