Kee Post Table Leg with Casters (Set of 4)- Black
- Mfr # MTBC28BK
- Zoro # G905740510
product price:Â
$
73.75
/ea
Key Features
Color
Black
Height
28
Length
5
Width
5
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTBC28BK
- Zoro #
- G905740510
- UPC #
- 192357158852
- Country of Origin
- China
Dimensions
- Height
- 28
- Length
- 5
- Width
- 5
Details
- Color
- Black
- Material
- Metal
- Item
- Post Leg Table Bases
Description
Give everyone more room with Kee tables. These post legs come four to a set and include locking casters, which makes moving the whole table easy. They can be attached to any tabletop and assembly is a snap with just a few screws. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with locking hard plastic casters on the bottom of each leg.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.