48 x 24 in. Metal Base for 48-60 in. Kobe Flip Top Nesting Tables
- Mfr # MKTBFT4824
- Zoro # G905740824
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Height
28
Length
21
Width
46
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKTBFT4824
- Zoro #
- G905740824
- UPC #
- 843532025338
- Country of Origin
- China
Dimensions
- Height
- 28
- Length
- 21
- Width
- 46
Details
- Material
- Metal
- Item
- Kobe Flip Top Bases
Description
Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This Flip Top base supports tabletops from 48-inches long to 60-inches long and is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.