Kee Round Table & Chair Set, Wood, Metal, Polypropylene Top

  • Mfr # TB48RNDMHBPBK44GY

  • Zoro # G6471143


product price: $679.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
48
Length
48
Height
29
Tabletop Material
Wood|Metal|Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB48RNDMHBPBK44GY
Zoro #
G6471143
UPC #
843532084076
Country of Origin
China

Dimensions

Width
48
Length
48
Height
29

Details

Item
Tables > Breakroom Tables > Kee Round Table & Chair Sets
Shape
Round
Tabletop Material
Wood|Metal|Polypropylene
Tabletop Color
Mahogany
Leg Color
Black
Finish
Wood|Metal|Polypropylene
Chair Color
Grey
Table Base Color
Black

Description

Kee 48 In. Round Breakroom Table,Mahogany/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.