Kee Training Table W/ 2 Cadence Nest Chairs, 72 in W, 24 in L, Neo Walnut

  • Mfr # MT7224NWBPBK23BK

  • Zoro # G515684402


product price:  $743.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Length
24 in
Material
Wood, Metal, Fabric
Thickness
1 in
Size
72" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT7224NWBPBK23BK
Zoro #
G515684402
UPC #
192357288658
Country of Origin
China

Dimensions

Width
72 in
Length
24 in
Thickness
1 in
Size
72" x 24"

Details

Item
Kee Training Table W/ 2 Cadence Nest Chairs
Tabletop Color
Neo Walnut
Frame Color
Black
Material
Wood, Metal, Fabric
Application
Classroom, Breakroom, Office
Includes
Hardware
Chair Color
Cadence

Description

Give everyone more room with Kee tables. Kee post legs come four to a set and include leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 72 x 24-inch Kee training table with black post legs and two Cadence Nesting Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Cadence nesting chairs can take you anywhere. A breathable mesh back conforms to users' needs and the seat flips up to provide a unique nesting option. The stylish silver base features four casters for easy mobility and the seat is upholstered with a lasting black fabric.


  • Versatile table & chair set includes one 72 x 24-inch Kee training table with black post legs and 2 Cadence Nesting Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant, wipes clean easily.
  • Flip up seat on chairs allows for nesting of several chairs, saving storage space
  • Breathable mesh chair back allows for air flow, comfort and support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.