This item is Discontinued.

Regency Kobe Mobile Tables, 60 W, 30 L, 29 H, Wood, Metal Top, Ash Grey MKTRCC6030AG

Kobe Mobile Tables, 60 W, 30 L, 29 H, Wood, Metal Top, Ash Grey (Discontinued)

  • Mfr # MKTRCC6030AG
  • Zoro # G705740529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MKTRCC6030AG
Zoro #
G705740529
UPC #
192357153598
Country of Origin
China

Dimensions

Width
60
Length
30
Height
29
Size
60" x 30"

Details

Item
Kobe Mobile Tables
Tabletop Material
Wood, Metal
Tabletop Color
Ash Grey
Leg Color
Black
Color
Ash Grey/Black

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This 60 x 30-inch long training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Locking casters provide a mobile option, making any Kobe table suitable for computer labs, training rooms, classrooms and more. Kobe tables are backed by a 10-Year Limited Manufacturer's Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.