Legacy 23 in. Stand Up Top- Ash Grey
- Mfr # TSUBK2313AG
- Zoro # G105740679
product price:Â
$
41.65
/ea
Key Features
Color
Ash Grey
Depth
13
Height
1
Width
23
Features
Framework for a complete office- Stand Up Top coordinates with Stand Up Collection. Designed to be placed on the Stand Up Bookcase when it's being used on its own. stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSUBK2313AG
- Zoro #
- G105740679
- UPC #
- 192357125601
- Country of Origin
- Malaysia
- Item
- Legacy Stand Up Station Tops
- Color
- Ash Grey
- Features
- Framework for a complete office- Stand Up Top coordinates with Stand Up Collection. Designed to be placed on the Stand Up Bookcase when it's being used on its own. stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty.
- Material
- Wood
Dimensions
- Depth
- 13
- Height
- 1
- Width
- 23
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Top is the framework for a complete office. It attaches to the Stand Up Bookcase when it's being used on its own. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.