Shop WINSOME
See all product information
Create Account
20053 Shelf 4 x 2 Slots Wainscoting Panel
- Mfr # 20053
- Zoro # G703900598
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
8
Color
Black
Depth
11.8 in
Height
53.1 in
Width
25.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20053
- Zoro #
- G703900598
- UPC #
- -
- Country of Origin
- China
- Item
- Storage Rack
- Number of Shelves
- 8
- Color
- Black
- Application
- Picture, Book
- Mount Type
- Floor
- Assembly
- Unassembled
- Material
- Wood
Dimensions
- Depth
- 11.8 in
- Height
- 53.1 in
- Width
- 25.6 in
Description
The Timothy Collection brings modernistic perspectives into the design of our all wood products. The Timothy 4 x 2 shelving units have compartments built into the frame for pictures, books, etc. Overall assembled shelf is 25.63"W x 11.82"D x 53.11"H in Black finish and made from composite wood. These units are extremely versatile and may add organization to almost any room in your home. Dimensions: Length:25.63 Height:53.1 Width:11.81
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.