Legacy 29 in. Storage Cabinet with 35 in. Storage Cabinet- Noble Oak

  • Mfr # LSCSC3565NO

  • Zoro # G916444797


product price:  $929.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Wood
Width
35 in
Length
24 in
Height
65 in
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSCSC3565NO
Zoro #
G916444797
UPC #
192357299463
Country of Origin
Malaysia

Dimensions

Width
35 in
Length
24 in
Height
65 in

Details

Material
Wood
Item
Standing Storage / Storage Cabinets
Includes
Hardware
Color
Noble Oak

Description

The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage set includes one Storage Cabinet and one Stackable Storage Cabinet. It is a great accent to private offices, filing rooms and more. The Stackable Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. The 29-inch Storage Cabinet also has two locking doors with one interior adjustable shelf. Locking doors make the cabinet ideal for storing paperwork, supplies or personal items that need to be kept under lock and key. Finished in an stylish Noble Oak laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Legacy storage set includes one Storage Cabinet and one Stackable Storage Cabinet
  • Stacking storage components creates waist-high storage that can ease stress from bending over to reach supplies stored near the floor
  • 4 locking doors that open to spacious interiors with a total of 3 adjustable shelves that can be moved in 1-inch increments
  • Locking doors makes this set ideal for storing supplies, paperwork or personal items that need to be kept under lock and key
  • Stylish Noble Oak laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.