This item is Discontinued.

Regency Legacy Corner Credenzas, 59 D X 29 H, 71 W X Wood, Ash Grey LLDCRSP7124AG

Legacy Corner Credenzas, 59 D X 29 H, 71 W X Wood, Ash Grey (Discontinued)

  • Mfr # LLDCRSP7124AG
  • Zoro # G205740012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLDCRSP7124AG
Zoro #
G205740012
UPC #
192357130650
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
59
Overall Height
29

Details

Item
Legacy Corner Credenzas
Color
Ash Grey
Material
Wood
Weight
258
Features
Curved center ensures a smooth transition between credenza and return, which attaches on the right hand side. File drawer accepts both letter and legal filing while box drawer keeps supplies handy. Both drawers lock and include ergonomically designed drawer pulls. Stylish Ash Grey laminate is scratch, stain and scald resistant. The two-drawer pedestal can be installed on either side of the desk

Description

Versatility is just the beginning with so many Legacy desking options. This classic corner workstation has a curved center for a seamless transition between desk and return. On this Right Corner Credenza, the return attaches to the right hand side and it is not reversible. It comes with one box-file pedestal that has one box drawer and one file drawer that accepts both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in an stylish Ash Grey laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.