This item is Discontinued.

Regency Legacy Curved Reception Desks, 77 D X 42 H, 77 W X Wood, Ash Grey LCRDS4747TAG

Legacy Curved Reception Desks, 77 D X 42 H, 77 W X Wood, Ash Grey (Discontinued)

  • Mfr # LCRDS4747TAG
  • Zoro # G305740141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCRDS4747TAG
Zoro #
G305740141
UPC #
192357187722
Country of Origin
Malaysia

Dimensions

Overall Width
77
Overall Depth
77
Overall Height
42

Details

Item
Legacy Curved Reception Desks
Color
Ash Grey
Material
Wood
Weight
904
Features
Complete office framework- pair the L-shaped desk and 47-inch transaction top.. 47-inch transaction top allows for more privacy.. Surfaces are tough with the 1-inch thick thermal fused melamine laminate.. Stylish ash grey and white laminates are scratch, stain and scald resistant.. Backed by a 10-year limited manufacturer's warranty.
For Use With
Commercial

Description

Greet visitors the proper way with the Legacy Reception Collection! Complete your office framework with L-shaped desk shell and 47-inch transaction top. This stately desk's wrap around transaction top offers guest access from either side. It also makes for a more private work area. The desk shell's ash grey and white finishes coordinate with the entire Legacy collection. Each piece in the collection has a 1-inch thick thermal fused melamine laminate. And the matching PVC edge is a durable 3-millimeters thick. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.