This item is Discontinued.

Regency Legacy Curved Reception Desks, 77 D X 42 H, 77 W X Wood, Cherry LCRDS4747TCH

Legacy Curved Reception Desks, 77 D X 42 H, 77 W X Wood, Cherry (Discontinued)

  • Mfr # LCRDS4747TCH
  • Zoro # G305740189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCRDS4747TCH
Zoro #
G305740189
UPC #
192357187739
Country of Origin
Malaysia

Dimensions

Overall Width
77
Overall Depth
77
Overall Height
42

Details

Item
Legacy Curved Reception Desks
Color
Cherry
Material
Wood
Weight
904
For Use With
Commercial
Features
Complete office framework- pair the L-shaped desk and 47-inch transaction top.. 47-inch transaction top allows for more privacy.. Surfaces are tough with the 1-inch thick thermal fused melamine laminate.. Stylish cherry and white laminates are scratch, stain and scald resistant.. Backed by a 10-year limited manufacturer's warranty.

Description

Greet visitors the proper way with the Legacy Reception Collection! Complete your office framework with L-shaped desk shell and 47-inch transaction top. This stately desk's wrap around transaction top offers guest access from either side. It also makes for a more private work area. The desk shell's cherry and white finishes coordinate with the entire Legacy collection. Each piece in the collection has a 1-inch thick thermal fused melamine laminate. And the matching PVC edge is a durable 3-millimeters thick. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.