This item is Discontinued.

Regency Legacy Hi-Low L-Desks, 80 D X 29 H, 71 W X Wood, Mahogany LLDLCMP7135MH

Legacy Hi-Low L-Desks, 80 D X 29 H, 71 W X Wood, Mahogany (Discontinued)

  • Mfr # LLDLCMP7135MH
  • Zoro # G905740145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLDLCMP7135MH
Zoro #
G905740145
UPC #
192357126639
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
80
Overall Height
29

Details

Item
Legacy Hi-Low L-Desks
Color
Mahogany
Material
Wood
Weight
359
Features
Reversible and customizable- low credenza can be assembled in any order and installed on either side of the desk. 71-inch long and 35-inch deep main work surface with plenty of room to spread out and multitask. Low storage credenza has 2 locking drawers with full suspension ball bearing glides and one adjustable shelf that adjusts in 1-inch increments. Maximize storage with the two-drawer mobile file cabinet- can be placed anywhere and includes locking casters, locking drawers and ergonomically shaped drawer pulls. Attractive Mahogany laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty

Description

The Legacy Hi-Low L-Desk is a modern twist on a corner desk. It comes with a low credenza instead of a traditional return. The 20-inch high low lateral file has a box drawer and a file drawer that accepts both letter and legal filing. This unique desk also includes a mobile two-drawer pedestal with locking wheels that can be placed anywhere. All drawers lock and include ergonomically shaped black drawer pulls. Also standing at 20-inches high, the open storage cabinet has one adjustable shelf that can be moved in 1-inch increments. The low credenza is a perfect height to slide underneath the desk to save space. It can also be positioned on either side of the desk to accommodate both left and right handed individuals. The main desk measures 71-inches long and offers an extra wide 35-inch deep work surface so there is plenty of room to spread out, allowing you to multi-task and efficiently manage large work loads. Strategic grommeting keeps your work area looking clean and desktops cable and clutter free. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an attractive Mahogany laminate, this desk coordinates with other Legacy furniture, which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.