Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy Stand Up, 46 D X 42 H, 36 W X Wood, Ash Grey

  • Mfr # LSSCSD3646AG

  • Zoro # G205740227


product price: $968.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
36
Overall Depth
46
Overall Height
42
Color
Ash Grey
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSSCSD3646AG
Zoro #
G205740227
UPC #
192357126202
Country of Origin
Malaysia

Dimensions

Overall Width
36
Overall Depth
46
Overall Height
42

Details

Item
Legacy Stand Up
Color
Ash Grey
Material
Wood
Weight
260
Features
Legacy Stand Up set with 1 Storage Cabinet and 1 Desk placed back-to-back. Reversible- components can be placed in any order within the grouping. Cabinet has 2 Locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. Alleviate stress from sitting and get away from the standard desk by working at a Stand Up Desk. Stylish Ash Grey laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up set includes one Stand Up Storage Cabinet and one Stand Up Desk placed back-to-back. The individual components can be placed in any order within the grouping. The Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. The Desk has a 34-inch kneespace underneath. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.