Zoro Homepage

Legacy Stand Up, 46 D X 42 H, 85 W X Wood, Ash Grey

  • Mfr # LSLF3SD8546AG

  • Zoro # G605740056


product price: $2,559.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Overall Width
85
Overall Depth
46
Overall Height
42
Color
Ash Grey
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSLF3SD8546AG
Zoro #
G605740056
UPC #
192357126356
Country of Origin
Malaysia

Dimensions

Overall Width
85
Overall Depth
46
Overall Height
42

Details

Item
Legacy Stand Up
Color
Ash Grey
Material
Wood
Weight
628
Features
Legacy Stand Up Quad set with 1 Lateral File and 3 Desks with 2 Bookcases at one end. Reversible- components can be placed in any order within the grouping as long as the bookcases remain at one end. Alleviate stress from sitting and get away from the standard desk by working at a Stand Up Desk. 3 large locking full suspension file drawers that accept both letter and legal filing. Stylish Ash Grey laminate is scratch, stain and scald resistant and is backed by a 10-year limited manufacturer's warranty

Description

Sit or stand in the comfort of Legacy Stand Up modular workstations- perfect for a mailroom, break area or any collaborative environment. Fast paced environments beg for productivity and with standing storage units, everything is within arms' length. Stand up group stations offer a large surface perfect for blueprints for common work space. This Stand Up Quad set includes one Stand Up Lateral File and three Stand Up Desks placed back-to-back and side-to-side with two Stand Up Bookcases at one end. The individual components can be placed in any order within the grouping as long as the bookcases remain at one end. The Lateral File includes three large locking full suspension file drawers that accept both letter and legal filing. The Desks each have a 34-inch kneespace. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.