Legacy Stand Up Bookcase- Ash Grey
- Mfr # LSBC4123AG
- Zoro # G005739926
product price:Â
$
282.99
/ea
Key Features
Color
Ash Grey
Depth
13
Height
42
Width
23
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSBC4123AG
- Zoro #
- G005739926
- UPC #
- 192357126127
- Country of Origin
- Malaysia
Dimensions
- Depth
- 13
- Height
- 42
- Width
- 23
Details
- Item
- Legacy Stand Up
- Color
- Ash Grey
- Features
- Material
- Wood
Description
Sit or stand in the comfort of Legacy Stand Up modular workstations. This Stand Up Bookcase is the framework for a complete office. It comes complete with a top and stands at 42-inches high for a seamless fit with other Stand Up items. It has two adjustable shelves that can be moved in 1-inch increments. Finished in an stylish Ash Grey laminate, Stand Up components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.