
Legacy U-Desks, 106 D X 29 H, 71 W X Wood, Ash Grey
Mfr # LUDF7135AG
Zoro # G705740314
product price: $1,553.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Overall Width
71
Overall Depth
106
Overall Height
29
Color
Ash Grey
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUDF7135AG
Zoro #
G705740314
UPC #
192357126066
Country of Origin
Malaysia
Dimensions
Overall Width
71
Overall Depth
106
Overall Height
29
Details
Item
Legacy U-Desks
Color
Ash Grey
Material
Wood
Weight
463
Features
Description
Give your executive office space a grand appearance with a spacious, versatile U-Desk workstation. The U-Shaped desk offers plenty of work space, allowing you to multi-task and efficiently manage large work loads. Strategic grommeting keeps your work area looking clean and desktops cable and clutter free. This 71-inch long U-Desk comes with one box-box-file pedestal and one file-file pedestal with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawers accept both letter and legal filing while box drawers keep supplies handy. The interior of the desk is spacious, allowing for plenty of room to move between surfaces. Adjustable glides on the bottom of the bases ensure a level desk top throughout. Finished in an stylish Ash Grey laminate, this U-Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.