Shop HAPPIMESS
See all product information
Create Account
Havanah Southwestern Hand-Woven Hyacinth Slanted Pantry Baskets with Handles, Natural, 2PK
- Mfr # BSK1007A-2SET
- Zoro # G922981835
product price:Â
$
23.99
/pk of 2, $12.00/ea
Key Features
Capacity
0.23 cu.ft
Assembly
No
Overall Depth
9.06 in
Overall Height
7.09 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK1007A-2SET
- Zoro #
- G922981835
- UPC #
- 196868069522
- Country of Origin
- Viet Nam
- Item
- Basket
- Capacity
- 0.23 cu.ft
- Assembly
- No
- Color
- Natural
- Material
- Metal/Water Hyacinth
Dimensions
- Overall Depth
- 9.06 in
- Overall Height
- 7.09 in
- Overall Width
- 11.02 in
Description
Organize your kitchen or pantry with these handwoven, easy-to-store slanted baskets that stack within one another. Made of an iron frame and hyacinth weaving, this storage bin adds a touch of bohemian and coastal decor to any home. When not in use, nest the baskets on each other to save space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.