Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency M Lightweight Stackable Sturdy Breakroom Chair (40 pack)- Blue

  • Mfr # 4700BE40PK

  • Zoro # G6439774


product price: $2,676.99
/pk 40, $66.92/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Seat Material
Metal|Plastic
Overall Height
30
Overall Depth
16
Overall Width
20
Product Type
M Stack Chairs,Blue,PK40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700BE40PK
Zoro #
G6439774
UPC #
843532051641
Country of Origin
China

Dimensions

Overall Height
30
Overall Depth
16
Overall Width
20
Overall Length
16

Details

Item
Seating > Stack Seating
Seat Color
Blue
Seat Material
Metal|Plastic
Product Type
M Stack Chairs,Blue,PK40
Style
Stacking Chair
Finish
Metal|Plastic

Description

M Stack Chairs,Blue,PK40, Package Quantity 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.