Zoro Homepage

Mesa Steel Mobile Locking Utility/Fax/Copy Table 30in X 23.25in - Neo Walnut

  • Mfr # 66746SCNW

  • Zoro # G822732841


product price: $1,094.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
23.25 in
Material
Metal
Overall Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66746SCNW
Zoro #
G822732841
UPC #
192357376850
Country of Origin
China

Dimensions

Overall Width
23.25 in
Overall Length
30 in

Details

Color
Neo Walnut
Material
Metal

Description

The Regency Mobile Utility and Media Cabinet combines functionality with security, featuring a premium oak top measuring 30in x 24in. Constructed from robust 14-gauge steel, this versatile table comes equipped with smooth-rolling casters for effortless mobility throughout your workspace. This multipurpose station, ideal for copy machines, printers, or fax equipment, incorporates a protective 9mm edge banding in an elegant gray finish. The surface boasts a durable 1-1/4in high-pressure laminate construction, available in multiple finish options to complement your office decor. Key features include: An adjustable internal shelf for customizable storage Secure locking doors to protect valuable supplies and equipment Heavy-duty 14-gauge steel frame ensuring lasting durability Compact dimensions: 23.25in D x 30in W x 29.5in H The thoughtfully designed cabinet provides ample storage space beneath the work surface for supplies and paper stock. Its mobile pedestal design allows for versatile placement options, functioning equally well as a standalone unit or auxiliary table. The cabinet's construction meets professional standards for workplace furniture, delivering both reliability and practicality. Easy assembly make this utility cabinet an excellent choice for organizations seeking a secure, mobile storage solution. The combination of premium materials, practical features, and professional-grade construction ensures this piece will serve your office needs efficiently for years to come.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products