
Mesa Steel Single Pedestal Teacher's Office Desk 48in x 30in - Grey Top, Black Base
Mfr # 66348SPGYBK
Zoro # G622732867
product price:Â $1,328.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Pedestal Style
Single Pedestal
Size
48" x 30"
Length
30 in
Overall Width
48 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66348SPGYBK
Zoro #
G622732867
UPC #
192357376980
Country of Origin
China
Dimensions
Size
48" x 30"
Length
30 in
Overall Width
48 in
Details
Pedestal Style
Single Pedestal
Color
Black|Grey
Shape
Rectangle
Material
Metal
Description
Elevate your professional workspace with the Mesa Series single-pedestal desk from Regency, where durability meets sophisticated design. This executive-style desk features a generous 30in x 48in work surface, providing ample room for all your business essentials while maintaining a sleek profile. Thoughtfully engineered with two integrated cable management grommets, this desk keeps your workspace clean and organized by eliminating cord clutter. The practical five-drawer design is perfect for protecting sensitive documents and valuable equipment. Built to last, the desk stands on robust round steel legs with adjustable leveling glides, ensuring stability on any surface. The premium 9mm T-mold edge banding protects your investment by guarding against daily wear and tear. Standing at an optimal 29in height and engineered for easy assembly, this desk meets or exceeds industry standards for safety and durability, making it an ideal choice for classrooms, executive offices, or any professional setting where quality and functionality are paramount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.