This item is Discontinued.

Regency Niche Soho 6 Piece Wall Shelf Set - Urban Walnut NS3PWSSUW2PK

Niche Soho 6 Piece Wall Shelf Set - Urban Walnut (Discontinued)

  • Mfr # NS3PWSSUW2PK
  • Zoro # G105740150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS3PWSSUW2PK
Zoro #
G105740150
UPC #
192357190319
Country of Origin
China

Dimensions

Width
10
Depth
4
Height
10

Details

Item
Niche Soho Wall Mounted Shelves
Material
Wood
Color
Urban Walnut

Description

Have the best of both worlds with Niche's Soho Collection. Combine the modern elegance of cube storage with the charm of a rustic woodgrain surface. This Wall Shelf Set includes 6 shelves at 3 different sizes to create a unique look to any space! The largest wall shelf measures overall 10"W x 10"H x 4" D, the medium is 8"W x 8"H x 4"D & the smallest shelf is 6" W x 6"H, 4" D. Easy to assemble and easy to hang, these shelves are the perfect addition to any bedroom, home office, entryway, childrens room & more! Each shelf hangs like a picture frame from a wall screw on each side, which keeps the shelf flush against the wall and provides stability. Use this six piece wall shelf set as additional storage space or to display belongings. Its attractive Urban Walnut finish is sure to please and match any decor style!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.