Zoro Homepage

Nova Seating > Soft Seating > Armchairs, Black Seat, Black Back, 31 W 29 L 33 H, Fixed Arms

  • Mfr # 7701JVBK2PK

  • Zoro # G6440176


product price: $1,540.99
/pk 2, $770.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Arm Style
Fixed Arms
Seat Color
Black
Seat Material
Wood|Vinyl
Overall Height
33
Overall Width
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701JVBK2PK
Zoro #
G6440176
UPC #
843532051832
Country of Origin
China

Dimensions

Overall Height
33
Overall Width
31
Overall Depth
29
Length
29
Width
31"
Size
Lounge 2-Pack

Details

Item
Seating > Soft Seating > Armchairs
Arm Style
Fixed Arms
Seat Color
Black
Seat Material
Wood|Vinyl
Back Color
Black
Color
Black
Series
Nova
Material
Vinyl
Office Chair Style
Arm Chair
Style
Arm Chair

Description

The Nova Tablet Arm Chair is just what you have been looking for. The tablet surface features a 360 degree swivel and is large enough to support most laptops, tablets and notebooks. Switch the tablet surface from the left to the right side by inserting it into a cup holder that is inset into both plush arms. The cup holder not in use can double as a pencil, smartphone or glasses holder. Store your books and personal items on a built-in shelf below the seat. Both the shelf and tablet surface come in a rich Java finish. A chrome colored handle in the back of the chair makes for easy mobility. The Nova moves around on 4 sturdy casters that make it perfect for independent and collaborative learning environments. The Nova is backed by a 2 year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.